Shop NICHOLSON
See all product information
Create Account
6" Mill Single Cut Bastard File
- Mfr # 08354NN
- Zoro # G0971232
product price:Â
$
8.55
/ea
Key Features
Profile Shape
Rectangular
Length
6 in
Thickness
13/64 in
Pattern
American
Application
For Sharpening Mill/Circular Saw and Draw Filing/Finishing Metals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08354NN
- Zoro #
- G0971232
- UPC #
- 037103333742
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Rectangular
- Cut Type
- Bastard/Single
- Pattern
- American
- Application
- For Sharpening Mill/Circular Saw and Draw Filing/Finishing Metals
- Handle Design
- None
- Finish
- Natural
- Edges
- (2) Square Single Cut
- File Body Finish
- Natural
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Rigidity
- Rigid
- File Coarseness
- Bastard Cut
- Edge Cut Style
- Single
- Number of Cut Edges
- 4
- Includes Handle
- No
- File Type
- Machinists File
- Taper
- Regular Taper
- Face Cut Style
- Single-Cut
- File Material
- Natural
- File Style
- American Pattern File
- Shape
- Rectangular
- Material
- Steel
Dimensions
- Length
- 6 in
- Thickness
- 13/64 in
- File Width
- 19/32 in
- File Length without Tang
- 6 in
- Width
- 0.59 in
Description
The Crescent Nicholson 6" Mill Single Cut Bastard File is the ideal tool for sharpening circular saws and draw filing. It has a rectangular profile shape that makes it easy to use in tight spaces. The file is used for sharpening mill/circular saw blades and draw filing metals. Its natural finish makes it suitable for finishing, while its length of 6 in. allows you to reach into deeper areas. This hand file has two square single cut edges, making it efficient at sharpening metal surfaces. With a straight wireway measuring 6 in., this tool can be inserted into power tools with ease. Equip yourself with the Crescent Nicholson 6" Mill Single Cut Bastard File when you need to sharpen your tools or work on metal surfaces that are difficult to access
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.