Shop SECURITRON
See all product information
Create Account
Delay Timer
- Mfr # TM-9
- Zoro # G0059599
product price:Â
$
77.49
/ea
Key Features
Voltage
12/24V AC/DC
Height
1 in
Width
3"
For Use With
Doors Equipped with Electrified Hardware
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TM-9
- Zoro #
- G0059599
- UPC #
- 784607029458
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 3"
- Overall Height
- 1 in
Details
- Item
- Delay Timer
- Voltage
- 12/24V AC/DC
- For Use With
- Doors Equipped with Electrified Hardware
- Material
- Plastic
- Includes
- 3A SPDT Relay, Energizes for 2 to 36 sec.
- Product Type
- Timer
- Shell Material
- Plastic
Description
Delay Timer, Material Plastic, Voltage 12/24VDC or 24VAC, Height 1 In., Width 3 In., Includes 3A SPDT Relay, Energizes for 2 to 36 sec., For Use With Doors Equipped with Electrified Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.