Shop MASTER PNEUMATIC
See all product information
Create Account
FLOAT FILTER 1/2 BSP, YEL
- Mfr # F5A350-4C1W
- Zoro # G005962478
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Connection Size - Air Treatment
1/2" BSPP
Max. Incoming Pressure - Air Treatment
150 psi
Drain Type
Internal Float (Plastic Stem)
Bowl Material
Plastic
Filter Rating
5 micron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F5A350-4C1W
- Zoro #
- G005962478
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Connection Size - Air Treatment
- 1/2" BSPP
Details
- Max. Incoming Pressure - Air Treatment
- 150 psi
- Drain Type
- Internal Float (Plastic Stem)
- Bowl Material
- Plastic
- Filter Rating
- 5 micron
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.