HR780 spring driven reel, 3/8X50ft, 1# hybrid polymer hose
- Mfr # GUR082
- Zoro # G923573220
product price:Â
$
99.99
/ea
Key Features
Hose Color
Blue
Overall Width
16.6 in
Overall Length
7-1/2 in
Overall Height
10.3 in
Hose Material
Plastic, Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GUR082
- Zoro #
- G923573220
- UPC #
- 850071214284
- Country of Origin
- China
Dimensions
- Overall Width
- 16.6 in
- Overall Length
- 7-1/2 in
- Overall Height
- 10.3 in
Details
- Item
- Air Hose Reel
- Hose Color
- Blue
- Hose Material
- Plastic, Rubber
Description
Product Overview Brand: Goodyear Item dimensions L x W x H: 18 x 8 x 15 inches Installation Type: Wall Mount Operation Mode: Automatic Product Features Effortless Auto Rewind: Spring-driven system with hose guide ensures smooth, tangle-free retraction without pile-ups. Leak-Proof Performance: Upgraded swivel and hose inlet design deliver a secure seal to prevent leaks under pressure. Durable & Lightweight: Impact-resistant polypropylene housing provides toughness without adding bulk. Premium Hybrid Hose: 3/8" - 50 ft hybrid polymer hose resists kinks, has no memory, and maintains flexibility in all conditions. All-Weather Ready: Includes 36" lead-in hose; operates reliably from -15 DegF to 149 DegF for use in diverse environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.