Shop FOWLER
See all product information
Create Account
Depth Micrometer
- Mfr # 522251160
- Zoro # G0061198
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.001"
Range
0 to 6"
Features
Satin Chrome Finish, Base Surface Hardened and Ground
Includes
(1) Case
Thimble
Ratchet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 522251160
- Zoro #
- G0061198
- UPC #
- 646795105348
- Country of Origin
- China
Details
- Item
- Economy Depth Micrometer
- Resolution
- 0.001"
- Range
- 0 to 6"
- Features
- Satin Chrome Finish, Base Surface Hardened and Ground
- Includes
- (1) Case
- Thimble
- Ratchet
- Lock Nut Type
- Locking Clamp
- Long Form Calibration Certificate
- No
- Number of Gauges
- 1
Description
Depth Micrometer, Long Form Calibration Certificate No, Number of Gauges 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov