Strait-Line Red Chalk and Reel Set 100 ft.
- Mfr # IWHT48442RC
- Zoro # G800537635
product price:
$
14.15
/ea
Key Features
Color
Permanent Red Chalk
Line Length (Ft.)
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IWHT48442RC
- Zoro #
- G800537635
- UPC #
- 885911883160
- Country of Origin
- China
Dimensions
- Line Length (Ft.)
- 100 ft
Details
- Item
- Speedline Chalk Reel
- Color
- Permanent Red Chalk
Description
The Irwin Strait-Line Speedline Chalk Reel features a features a fill door that is more than 70% larger than the previous design for quick and easy chalk fill. The 100' abrasion resistant poly line provides up to 6 strikes per pull. The reel has a 3:1 gear ratio to rewind the line 3X faster than traditional chalk reels.
- • Robust steel handle and large ergonomic clutch for increased durability, strength and torque
- • Lightweight ABS housing withstands jobsite wear and tear
- • Long lasting
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.