Shop SIMONDS
See all product information
Create Account
Round Handle Needle File, Triangular
- Mfr # 83540050
- Zoro # G0061330
product price:Â
$
14.19
/ea
Key Features
Profile Shape
Triangular
Length
6 1/4 in
Cut Type
#0
Thickness
5/32 in
Pattern
Swiss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83540050
- Zoro #
- G0061330
- UPC #
- 72660621919
- Country of Origin
- Poland
- Item
- Needle File
- Profile Shape
- Triangular
- Cut Type
- #0
- Pattern
- Swiss
- Application
- For Metalworking On Small Electronic Parts
- Finish
- Natural
- Profile Name
- Three Square
- Handle Design
- Plastic
- Handle Material
- Plastic
- Features
- Provide Excellent Detail Work Capabilities
- File Body Finish
- Natural
- Taper
- Taper Towards Point
- Edge Cut Style
- Safe
- Face Cut Style
- Single-Cut
- Number of Cut Edges
- 3
- File Coarseness
- Smooth Cut
- Container Type
- Box
- Finish Number
- 0
- Insulated
- Yes
- File Style
- Swiss Pattern File
- Rigidity
- Rigid
- Includes Handle
- Yes
- Material Applications
- Aluminum, Brass, Bronze, Steel, Tin
- File Type
- Needle File
Dimensions
- Length
- 6 1/4 in
- Thickness
- 5/32 in
- Handle Length
- 6 1/4 in
- File Length without Tang
- 6 1/4 in
- File Width
- 7/32 in
- Fits Chest Size
- Provide Excellent Detail Work Capabilities
Description
Needle File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Needle File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Safe, File Length without Tang 6 1/4 in, Thickness 5/32 in, File Width 7/32 in, Includes Handle Yes, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, File Body Finish Natural, Container Type Box, Features Provide Excellent Detail Work Capabilities
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.