Flat File, American, Rectangular, 12inL
- Mfr # 73236500
- Zoro # G0062505
product price:Â
$
21.19
/ea
Key Features
Profile Shape
Rectangular
Length
12 in
Cut Type
Second/Double On Sides, Single On Sharp Edge
Thickness
7/32 in
Pattern
American
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73236500
- Zoro #
- G0062505
- UPC #
- 72660600022
- Country of Origin
- Multiple
Dimensions
- Length
- 12 in
- Thickness
- 7/32 in
- Handle Length
- 12 in
- File Length without Tang
- 12 in
- File Width
- 1 5/32 in
- Fits Chest Size
- Hogging, Wavy Tooth Design
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Second Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 12 in, Thickness 7/32 in, File Width 1 5/32 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 22, 27, 41, File Body Finish Natural, Container Type Box, Features Hogging, Wavy Tooth Design
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.