Mill File, American, Rectangular, 14inL
- Mfr # 73152500
- Zoro # G0062539
product price:Â
$
19.99
/ea
Key Features
Profile Shape
Rectangular
Length
14 in
Thickness
1/4 in
Pattern
American
Application
General Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73152500
- Zoro #
- G0062539
- UPC #
- 72660600171
- Country of Origin
- Multiple
Dimensions
- Length
- 14 in
- Thickness
- 1/4 in
- Handle Length
- 14 in
- File Width
- 1 5/16 in
- File Length without Tang
- 14 in
- Fits Chest Size
- Excellent for a Wide Range of Applications Such as Sharpening, Draw Filing, Lathe Work and General Shop Use
Description
Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 14 in, Thickness 1/4 in, File Width 1 5/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 44, File Body Finish Natural, Container Type Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.