Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Shackle, Blue

  • Mfr # 410BLU
  • Zoro # G0062562
product price: 
$
14.99
/ea

Key Features

Padlock Body Material
Thermoplastic
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
410BLU
Zoro #
G0062562
UPC #
071649078941
Country of Origin
Mexico
Item
Lockout Padlock
Body Color
Blue
Padlock Body Material
Thermoplastic
Key Type
Keyed Different
Shackle Material
Metal
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove
Standards
OSHA 1910.147
Green Certification or Other Recognition
UL Environment Claims Validated
Number of Pins
6
Includes
(1) Key, (1) Lock
Features
Reserved for Safety Cylinder
Locking Mechanism
6-Pin Tumbler
Color
Blue
Vertical Shackle Clearance
1 1/2 in
Number of Keys Included
1
Labeling
Label Attached
Resistance Properties
Chemical Resistant
Number of Tumbler Pins
6
Header
Danger
Non-Removable Key
Yes
Horizontal Shackle Clearance
13/16 in
Language
English
Opening Type
Key
Key Style
Standard

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 3/4 in
Body Thickness
3/4 in
Shackle Diameter
1/4 in
Width Across Shackle
13/16 in
Fits Chest Size
Reserved for Safety Cylinder

Description

Lockout Padlock, Body Color Blue, Body Height 1 3/4 in, Body Material Thermoplastic, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Chemical Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Metal, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Features Reserved for Safety Cylinder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.