Shop HARRIS

Regulator

  • Mfr # 723C015000D
  • Zoro # G006600751

product price: 
$
376.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Standards
CGA E-4
Application
High Purity Gas
Seal Material
PTFE
Outlet Connection Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
723C015000D
Zoro #
G006600751
UPC #
725636337619
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 in
Inlet Connection Size
1/4 in
Fits Chest Size
1-11/16 in-316L Stainless Steel Diaphragm Eliminates Contamination from Diffusion or Outgassing, Designed to 1 x 10-9 cc/sec inboard Helium Leak Rate to Maintain Gas Purity Levels, External Relief Valve is Standard, One-Piece Encapsulated Seat Design with 10 micron Sintered Internal Filter to Protect the PTFE Teflon(R) Seat from Particulate Contamination

Details

Item
High Purity Gas Regulator
Body Material
Brass
Standards
CGA E-4
Application
High Purity Gas
Seal Material
PTFE
Features
1-11/16 in-316L Stainless Steel Diaphragm Eliminates Contamination from Diffusion or Outgassing, Designed to 1 x 10-9 cc/sec inboard Helium Leak Rate to Maintain Gas Purity Levels, External Relief Valve is Standard, One-Piece Encapsulated Seat Design with 10 micron Sintered Internal Filter to Protect the PTFE Teflon(R) Seat from Particulate Contamination
Outlet Connection Gender
Female
Control Type
Knob
Inlet Pressure (Maximum)
3,000 psig
CGA Number
CGA 300, CGA 510
Outlet Pressure (Minimum)
0 psig
Diaphragm Material
Stainless Steel
Bonnet Material
Chrome Plated Brass
Inlet Connection Gender
Female
Maximum Gauge Outlet Pressure
30 psig
Regulator Series
HP723C
Body Finish
Chrome Plated
Number of Stages
Single Stage
Manufacturer Part Number
723C015000D
Outlet Connection Type
FNPT
Flow Coefficient
0.08
Inlet Connection Type
UNF
Compatible Gas Type
Argon, Carbon Dioxide, Helium, Nitrogen, Oxygen
Filter Material
Bronze
Seat Material
PTFE
Outlet Pressure (Maximum)
15 psig
Maximum Inlet Pressure
3,000 psig
Gas Purity Rating
99.999 %
Helium Leak Integrity Rating
1.00 x 10^-9 cc/sec

Description

High Purity Gas Regulator, Mounting Type Pipeline, Number of Stages Single Stage, Compatible Gas Type Argon, Carbon Dioxide, Helium, Nitrogen, Oxygen, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type UNF, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type FNPT, Gas Purity Rating 99.999 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.