Shop NEWHOUSE LIGHTING - OUTDOOR
See all product information
Create Account
48ft. Smart LED Outdoor String Lights, Smart Life App
- Mfr # SMSTRING15
- Zoro # G006868977
product price:Â
$
81.29
/ea
Key Features
Fixture Voltage
120V
Watts
0.5W
Fixture Height
3
Fixture Width
3
Includes
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMSTRING15
- Zoro #
- G006868977
- UPC #
- 726843019596
- Country of Origin
- China
- Fixture Voltage
- 120V
- Watts
- 0.5W
- Includes
- LED
- Hosuing Material
- Plastic/Plastic
- Housing Color
- Clear
- Special Features
- Weather Resistant; Dimmable;Timer
- Light Color
- Clear
- Item
- String Lights
- Application
- String Lights
- Bulb Shape
- S14
- Number of Bulbs
- 16
- Bulb Base Type
- E26
- Style
- Edison
Dimensions
- Fixture Length
- 48 ft.
- Fixture Height
- 3
- Fixture Width
- 3
Description
These 48 ft. Smart LED String Remote Controlled Outdoor Lights are the perfect addition to your home or commercial space, as they are luminous, energy-saving, and can be controlled remotely using only your phone or tablet! They can be accessed through an innovative app called Smart Life, which is completely free and incredibly user-friendly. Through this app, you can adjust the brightness, set up custom lighting schedules, or just simply turn it on and off without having to stand up and go all the way across the room. Aside from providing the benefit of added convenience and efficiency, they're wonderful for decorating your home or commercial space, whether it's for an occasion or just to upgrade the ambience of your space. Since they are incredibly versatile and easy to set up, you can place these LED string lights in any area you please, such as your patio, garden, front deck, or a cafe or restaurant. Here at Newhouse Lighting, we are focused on providing our customers with sensible, stylish, and efficient lighting products. We provide lighting fixtures of the highest quality that you can depend on for several years to come. By reducing costs on replacements or repairs, these LED lamps easily save you tons on money, time, and effort.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.