Fixture Wall Outdoor 100W Lantern Polished Brass Steel Clear Glass Panels
- Mfr # 6696400
- Zoro # G908585057
product price:Â
$
41.79
/ea
Key Features
Voltage
120V
Width
4.7 in
Height
4.7"
Length
6.1"
Description/Special Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6696400
- Zoro #
- G908585057
- UPC #
- 24034669644
- Country of Origin
- China
- Voltage
- 120V
- Finish
- Polished Brass
- Description/Special Features
- Fixture Housing Color
- Polished Brass
- Housing Material
- Steel
Dimensions
- Width
- 4.7 in
- Height
- 4.7"
- Length
- 6.1"
Description
This Westinghouse One-Light Exterior Wall Lantern features a polished brass finish, clear glass panels, and a round back plate. A flared silhouette, bulbous finial, and decorative tail create a traditional look. The lantern mounts securely to any exterior wall and is ideal for entryways, porches, and decks. It uses one medium-base light bulb, 100-watt maximumnot included. The lantern is 13-1/2 by 4-3/4 inches H x W, and extends 5-3/4 inches from the wall. It is 8 inches high from the center of the outlet box, and its round back plate is 4-1/2 inches in diameter. ETL/CETL listed.. Product reference number 66964.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.