Underground Inspection Camera System
- Mfr # 63668
- Zoro # G007045919
product price:
$
7,756.99
/ea
Free Shipping & Returns
Key Features
Push Rod Length (Ft.)
131' (40 m)
Operating Temp. (F)
14°F to 122°F (-10°C to 50°C)
Overall Width
14 in
Overall Length
25 in
Overall Height
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63668
- Zoro #
- G007045919
- UPC #
- 095691636683
- Country of Origin
- United States
- Item
- Pipe Inspection System
- Operating Temp. (F)
- 14°F to 122°F (-10°C to 50°C)
- Cable Type
- Push Cable
- Camera Type
- Self-Leveling
- Features
- Light Type
- LED
- Maximum Operating Temperature
- 122 Degrees F
- Tool Series
- SeeSnake(R) Standard
- Product Type
- Camera Reel and Monitor Systems
- Compatible Product Type
- Self-Leveling Camera
- Tilt Sensing
- Included
- Compatible Manufacturer Model Number
- C40
- Resolution
- 640 × 480
- Data Transmission
- Bluetooth, SD Card, USB, Wi-Fi(R)
- Minimum Pipe Capacity
- 1 1/2 in
- Maximum Pipe Capacity
- 6 in
- Minimum Operating Temperature
- 14 Degrees F
- Material
- Stainless Steel
- Application
- Professional Plumbing, Professional Drain Cleaning
- Camera Head Locator
- Included
- Number of Batteries Included
- 0
Dimensions
- Push Rod Length (Ft.)
- 131' (40 m)
- Overall Width
- 14 in
- Overall Length
- 25 in
- Overall Height
- 17 in
- Cable/Push Rod Length
- 131 ft
- Camera Water Resistance Depth
- 328 ft
- Cable Diameter
- 0.26 in
- Cable Dia.
- 0.26 in
- Height
- 17" (43.2 cm)
- Width
- 14 in (35.6 cm)
- Wire Rope Length
- 25 in
- Length
- 25 in
- Camera Diameter
- 25 mm
- Fits Chest Size
Description
Pipe Inspection System, Product Type Camera Reel and Monitor Systems, Maximum Pipe Capacity 6 in, Minimum Pipe Capacity 1 1/2 in, Cable/Push Rod Length 131 ft, Camera Type Self-Leveling, Display Size Not Applicable, Display Type Not Applicable, Display Interface Not Applicable, Data Transmission Bluetooth, SD Card, USB, Wi-Fi(R), Tool Series SeeSnake(R) Standard, Camera Diameter 25 mm, Resolution 640 × 480, Number of Batteries Included 0, Compatible Manufacturer Model Number C40
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.