Shop AMERICAN LOCK
See all product information
Create Account
Lockout Padlock, Keyed Different, Anodized Aluminum, 1 1/2 in Shackle, Includes 2 Keys, Red
- Mfr # A1106RED
- Zoro # G0070831
product price:
$
15.29
/ea
Key Features
Body Color
Red
Padlock Body Material
Aluminum
Key Type
Keyed Different
Body Width
38 mm
Shackle Height
38 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1106RED
- Zoro #
- G0070831
- UPC #
- 037325960108
- Country of Origin
- China
- Item
- Lockout Padlock
- Body Color
- Red
- Padlock Body Material
- Aluminum
- Key Type
- Keyed Different
- Shackle Material
- Boron Alloy
- Shackle Type
- Open
- Standards
- OSHA 1910.147
- Number of Keys
- 2
- Number of Pins
- 5
- Body Finish
- Anodized
- Features
- Suitable for Lockout Tagout in Food Processing Facilities
- Includes
- (2) Keys
- Locking Mechanism
- 5-Pin Tumbler
- Color
- Red
- Shackle Material Coating
- Chrome Plated
- Body Material Coating
- Anodized
- Opening Type
- Key
- Resistance Properties
- Corrosion Resistant
- Vertical Shackle Clearance
- 1 1/2 in
- Number of Tumbler Pins
- 5
- Key Style
- Standard
- Horizontal Shackle Clearance
- 13/16 in
- Non-Removable Key
- No
- Finish
- Anodized
Dimensions
- Body Width
- 38 mm
- Shackle Height
- 38 mm
- Body Height
- 1 7/8 in
- Body Thickness
- 3/4 in
- Shackle Diameter
- 6 mm
- Width Across Shackle
- 3/4 in
- Fits Chest Size
- Suitable for Lockout Tagout in Food Processing Facilities
Description
The AMERICAN LOCK - A1106RED is a lockout padlock, a crucial safety device used in industrial settings to prevent unauthorized or accidental operation of machinery during maintenance or repair. The padlock is key-retaining, meaning the key cannot be removed unless the lock is closed, enhancing worksite safety. This product plays an essential role where control over energy sources and equipment access is critical for worker protection.
Key Features of the AMERICAN LOCK - A1106RED Lockout Padlock:
- • Key Type: It comes with a Keyed Different system, providing individual keys for each lock.
- • Resistance Properties: The padlock has Corrosion Resistant properties ensuring durability in various environments.
- • Padlock Body Material: Made from Aluminum which provides strength and lightweight convenience.
- • Shackle Type: Features an Open type shackle for easy locking and unlocking operations.
- • Body Material Coating: Anodized coating on body material enhances its resistance to wear and corrosion.
- • Included Items: Comes with (2) Keys for operational convenience .
- • Locking Mechanism: Uses a 5-Pin Tumbler mechanism offering enhanced security against picking attempts .
- • Color & Finish: Available in Red color with an Anodized finish giving it high visibility and aesthetic appeal .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.