Shop KLEIN TOOLS
See all product information
Create Account
Lubricant, 1 qt, Can, Wax Base, 122 Degrees F Max Op Temp, Yellow
- Mfr # 51010
- Zoro # G007686204
product price:Â
$
11.59
/ea
Key Features
Container Type
Can
Color
Yellow
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
20 Degrees F
NSF Rating
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51010
- Zoro #
- G007686204
- UPC #
- 092644510106
- Country of Origin
- United States
- Item
- Lubricant
- Container Type
- Can
- Container Capacity
- 1 qt
- Color
- Yellow
- Operating Temperature - Maximum
- 122 Degrees F
- Operating Temperature - Minimum
- 20 Degrees F
- NSF Rating
- Not Rated
- Primary Additives
- No Additives
- Base Lubricant
- Wax
- Application
- Electrical, General Purpose, Utility
- USDA Certified Biobased Product
- No
- Metal Detectable Container
- Not Metal Detectable
- Odor
- Odorless
- For Use On Plastics
- Test on Small Area
- Physical Form
- Gel
- Product Form
- Gel
- Wire Color
- Yellow
Description
Synthetic Wax 1 Quart Bottle
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.