Shop POWERS
See all product information
Create Account
O-Ring Kit
- Mfr # 390 805
- Zoro # G0082050
product price:Â
$
15.15
/ea
Key Features
For Use With Mfr. Model Number
LFMM431, LFMM432, LFSH1432, MM431, MM432, SH1432
Product Type
O-Ring Kit
Standards
ASSE 1017, CSA B125
Valve Type
Mixing Valves
Operating Temperature - Maximum
200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 390 805
- Zoro #
- G0082050
- UPC #
- 098268040272
- Country of Origin
- United States
- Item
- O-Ring Kit
- For Use With Mfr. Model Number
- LFMM431, LFMM432, LFSH1432, MM431, MM432, SH1432
- Product Type
- O-Ring Kit
- Standards
- ASSE 1017, CSA B125
- Valve Type
- Mixing Valves
- Operating Temperature - Maximum
- 200 Degrees F
- Compatible with Manufacturer Model Number
- LFMM431, LFMM432, LFSH1432, MM431, MM432, SH1432
- Compatible with Series
- HydroGuard XP
- Compatible with Brand
- Powers
- Operating Temperature - Minimum
- 40 Degrees F
- Material
- Bronze
- Compatible Manufacturer Part Number
- LFMM431, LFMM432, LFSH1432, MM431, MM432, SH1432
- Compatible Manufacturer Model Number
- LFMM431, LFMM432, LFSH1432, MM431, MM432, SH1432
- Compatible with Manufacturer Model No.
- LFMM431, LFMM432, LFSH1432, MM431, MM432, SH1432
- Compatible with Mfr. Model No.
- LFMM431, LFMM432, LFSH1432, MM431, MM432, SH1432
- For Use with Mfr Model Number
- LFMM431, LFMM432, LFSH1432, MM431, MM432, SH1432
- Compatible Pump Manufacturer Part Number
- LFMM431, LFMM432, LFSH1432, MM431, MM432, SH1432
- Compatible Mfr. Model Number
- LFMM431, LFMM432, LFSH1432, MM431, MM432, SH1432
- For Manufacturer Part Number
- LFMM431, LFMM432, LFSH1432, MM431, MM432, SH1432
- Compatible with Mfr. Model Number
- LFMM431, LFMM432, LFSH1432, MM431, MM432, SH1432
- Shell Material
- Bronze
- Compatible Series
- HydroGuard XP
Description
O-Ring Kit, Product Type O-Ring Kit, Material Bronze, Compatible with Series HydroGuard XP, Operating Temperature - Maximum 200 Degrees F, Operating Temperature - Minimum 40 Degrees F, Compatible Manufacturer Model Number LFMM431, LFMM432, LFSH1432, MM431, MM432, SH1432, Compatible Grainger Part Number 15W074, 15W075, 25CC61, 25CC65, Standards ASSE 1017, CSA B125, Compatible with Brand Powers, Valve Type Mixing Valves
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.