Shop KOHLER
See all product information
Create Account
Purist Suspend Ceiling Mnt Kitchen Fct
Mfr # K-29179-BL
Zoro # G008462678
product price:Â
$
3,265.31
/ea
Free Shipping & Returns
Key Features
Width
15 in
Length (In.)
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-29179-BL
- Zoro #
- G008462678
- UPC #
- 885612974549
- Country of Origin
- Unknown
Dimensions
- Width
- 15 in
- Length (In.)
- 18 in
Details
- Finish
- Matte Black
Description
From Kohler, a kitchen faucet that will transform how you feel about kitchen faucets the Purist Suspend ceiling-mount kitchen faucet. It will stand out. It will be the focal point in your kitchen. And it will be a statement piece to build around. The Purist Suspend kitchen faucet mounts from your ceiling and is out of your way until you want to use it. With its seven-foot braided hose, you have the freedom to move the sprayhead around your kitchen to fill a kettle on your stove or water a potted plant on your floor, eliminating the taxing chore of lifting heavy items in and out of your sink to fill or clean. Simple on/off operation and three spray functions are controlled by a remote puck that can be moved throughout the kitchen so its always where you need it. The Purist Suspend ceiling-mount faucet was designed for functionality. It was designed to make your tasks easier in the kitchen. But it will also be your kitchen reimagined.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.