Shop KINGSTON BRASS
See all product information
Create Account
Two-Handle Wall Mount Bridge Kitchen Faucet, Brushed Brass
- Mfr # KS1267BAL
- Zoro # G123928035
product price:Â
$
654.99
/ea
Free Shipping & Returns
Key Features
Includes
Faucet; Mounting Hardware
Compliance
Low Lead Compliant
ADA Compliant
Yes
Flow Rate
1.8 GPM
Mounting Type
Wall Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1267BAL
- Zoro #
- G123928035
- UPC #
- 196507305226
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 6-15/16 in
- Length (In.)
- 13 5/8 in
- Width
- 9-11/16 in
Details
- Includes
- Faucet; Mounting Hardware
- Compliance
- Low Lead Compliant
- ADA Compliant
- Yes
- Flow Rate
- 1.8 GPM
- Mounting Type
- Wall Mount
- Item
- Wall Mount Kitchen Faucet
- Type
- Wall Mount Kitchen Faucets
- Typical Application
- Kitchen Faucets
- Inlet
- 1/2 in
- Valve Type
- Ceramic Disc Cartridge
- Finish
- Brushed Brass
- Handle Type
- Lever
- Number of Handles
- 2
- Faucet Spout
- Low Arc
- Material
- Brass
- Color/Finish
- Polished Chrome
Description
Soft simplicity meets refined craftsmanship through this faucet. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. This meticulously crafted fixture embodies delicate artistry through its rounded architectural elements, sleek finish, and all-around vintage flair.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.