Shop RULAND
See all product information
Create Account
Disc Coupling
- Mfr # MDCD80-40-30-A
- Zoro # G008678253
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Overall Length
101.2 mm
Bore Tolerance
+0.03/-0.00 mm
Maximum Bore Diameter
40 mm
Bore Diameter 2
30 mm
Minimum Bore Diameter
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MDCD80-40-30-A
- Zoro #
- G008678253
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 101.2 mm
- Maximum Bore Diameter
- 40 mm
- Bore Diameter 2
- 30 mm
- Minimum Bore Diameter
- 30 mm
- Coupling Outside Diameter
- 79.4 mm
- Different Bore Sizes
- Yes
- Bore Diameter 1
- 40 mm
- Wire Rope Length
- 101.2 mm
- Length
- 101.2 mm
Description
Disc Coupling, Bore Diameter 1 40 mm, Bore Diameter 2 30 mm, Hub Material Aluminum, Coupling Outside Diameter 79.4 mm, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Maximum Bore Diameter 40 mm, Minimum Bore Diameter 30 mm, Shaft Locking Type Clamp On, System of Measurement Metric, Maximum Speed 10,000 RPM, Overall Length 101.2 mm, Different Bore Sizes Yes, Disc Material Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov