Shop SIEMENS
See all product information
Create Account
Module
- Mfr # 6SL3210-1PE31-1UL0
- Zoro # G009016719
product price:Â
$
11,243.99
/ea
Free Shipping & Returns
Key Features
Depth
237 millimetre
Height
551 millimetre
Width
275 millimetre
Design of frequency changer
U converter
max. output power with square load at rated output voltage
55 kilowatt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6SL3210-1PE31-1UL0
- Zoro #
- G009016719
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Depth
- 237 millimetre
- Height
- 551 millimetre
- Width
- 275 millimetre
Details
- Design of frequency changer
- U converter
- max. output power with square load at rated output voltage
- 55 kilowatt
- Power loss, static, current-independent [Pls]
- 32 watt
- Max. output frequency
- 550 hertz
- Relative symmetric mains frequency tolerance
- 5 percent
- Input phase number
- 3
- Rated output current
- 110 ampere
- Protection type IP
- IP20
- Brake chopper integrated
- Yes
- Min. network voltage
- 380 volt
- Relative symmetric mains voltage tolerance
- 10 percent
- description of product type
- PM240-2
- Use in the industrial area permissible
- No
- Rated output voltage
- 400 volt
- max. mains voltage
- 480 volt
- max. output power with linear load and rated output voltage
- 45 kilowatt
- Output phases, number of
- 3
Description
SINAMICS G120 POWER PM240-2 WITHOUT FILTER WITH BUILT IN BRAKING CHOPPER 3AC380-480V +10/-20% 47-63HZ OUTPUT HIGH OVERLOAD: 45KW FOR 200% 3S,150% 57S,100% 240S AMBIENT TEMP -20 TO +50 DEG C HO OUTPUT LOW OVERLOAD: 55kW FOR 150% 3S,110% 57S,100% 240S AMBIENT TEMP -20 TO +40 DEG C LO 551 X 275 X 237 HXWXD, FSE PROTECTION IP20 WITHOUT CONTROL UNIT AND PANEL APPROVED FOR CU FIRMWARE- VERSION V4.7 HF8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.