Shop APPLETON ELECTRIC

ControlStation, Dead-End, Button, 1Light

  • Mfr # EFDB110-J1U2
  • Zoro # G0094855

product price: 
$
669.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
1
Legend
Start/Stop
Number of Pilot Lights
1
Type of Operator
Push Button/Push Button/Pilot Light
Contact Form
2NO/2NC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EFDB110-J1U2
Zoro #
G0094855
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Size
1 in
Depth
4.69 in
Height
4.63 in
Width
3 in
Overall Width
3 in
Overall Height
6.31 in
Hub Size - Maximum
1 in
Overall Depth
4.81 in

Details

Item
Control Station
Number of Gangs
1
Legend
Start/Stop
Number of Pilot Lights
1
Type of Operator
Push Button/Push Button/Pilot Light
Contact Form
2NO/2NC
Number of Operators
2
NEMA Rating
7, 9
Hub Style
Dead-End
Series
EFD/EFDB
Contact Rating
10A @ 600V AC
Standards
CSA C22.2 No.25, CSA C22.2 No.30, CSA C22.2 No.14, cULus, E10449, UL 1203, UL 508
Action
Momentary/Momentary
Safety Rating
Class 1, Division 1, Groups B, C, D; Class 1, Division 2, Groups B, C, D; Class 2, Division 1 and 2, Groups E, F, G; and Class 2I
Enclosure Material
Aluminum
Mounting
Surface
IP Rating
IP54
Product Type
Control Station
Mounting Style
Flange
Resistance Properties
Arc Resistant, Corrosion Resistant, Dust Ignition Proof, Explosion Proof, High Dielectric Strength, Thermal Resistant
Operator Configuration
Push Button
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
104 Degrees F
AC Contact Rating
10 A @ 600 V
NEMA Enclosure Rating
3, 7, 9
Hazardous Location Specification
Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2

Description

Control Station, Number of Operators 2, Number of Pilot Lights 1, Legend Start/Stop, Type of Operator Push Button/Push Button/Pilot Light, Action Momentary/Momentary, Contact Form 2NO/2NC, NEMA Rating 7, 9, Contact Rating 10A @ 600V AC, IP Rating IP54, Mounting Surface, Height 4.63 in, Width 3 in, Depth 4.69 in, Enclosure Material Aluminum, Standards CSA C22.2 No.25, CSA C22.2 No.30, CSA C22.2 No.14, cULus, E10449, UL 1203, UL 508

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.