Nylon 1/8 Threaded Plug
- Mfr # 9429480
- Zoro # G009549255
product price:Â
$
2.69
/ea
Sold in multiples of 3 for
$8.07
Key Features
Basic Fitting Material
Nylon
Pipe Size - Pipe Fitting
1/8 in
Fitting Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9429480
- Zoro #
- G009549255
- UPC #
- 48394294803
- Country of Origin
- China
Dimensions
- Pipe Size - Pipe Fitting
- 1/8 in
Details
- Basic Fitting Material
- Nylon
- Fitting Connection Type
- Threaded
- Item
- Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.