Knit Cap, Gray, Universal
- Mfr # A18 HGY OFA
- Zoro # G0096616
product price:Â
$
19.99
/ea
Key Features
Material
Acrylic
Size
Universal
Areas Covered
Ears, Head
Style
Beanie Cap
Features
Fold-Up Cuff With Carhartt Patch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A18 HGY OFA
- Zoro #
- G0096616
- UPC #
- 035481199936
- Country of Origin
- Multiple
- Item
- Hat
- Color
- Gray
- Material
- Acrylic
- Areas Covered
- Ears, Head
- Style
- Beanie Cap
- Features
- Fold-Up Cuff With Carhartt Patch
- Insulated for Cold Conditions
- Yes
- Cleaning and Care Instructions
- Hand Washable in Cold Water, No Bleach
- Areas Exposed
- Face, Neck
- Legend/Symbol
- Carhartt Patch
- Includes Lining
- Yes
- Series
- A18
- Pattern
- Solid
- Lining Material
- Acrylic
- Gender
- Men's
- High-Visibility
- No
- Includes Removable Face Mask
- No
- Product Type
- Hat
- Shell Material
- Acrylic
- Wire Color
- Gray
- Container Type
- Beanie Cap
- Sensor Body Style
- Beanie Cap
- Traction Material
- Acrylic
Dimensions
- Size
- Universal
- Length
- 7 1/2 in
- Fits Chest Size
- Fold-Up Cuff With Carhartt Patch
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
Hat, Style Beanie Cap, Garment Type Hat, Includes Lining Yes, Lining Material Acrylic, Areas Covered Ears, Head, Material Acrylic, Pattern Solid, Color Gray, Length 7 1/2 in, High-Visibility No, Size Universal, Includes Removable Face Mask No, Areas Exposed Face, Neck, Cleaning and Care Instructions Hand Washable in Cold Water, No Bleach, Features Fold-Up Cuff With Carhartt Patch, Gender Men's, Insulated for Cold Conditions Yes, Legend/Symbol Carhartt Patch, Series A18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.