Shop SKIL-CARE

554022 16 in. 30 deg Positioning Wedge with LSII Cover

  • Mfr # 554022
  • Zoro # G304088961

product price: 
$
94.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
554022
Zoro #
G304088961
UPC #
671509326801
Country of Origin
China

Description

This model consists of a pair of 30 degree foam bed positioning wedges, where the 30 degree angle is particularly beneficial when it is necessary to relieve pressure on the hipbone and coccyx. Includes a low-shear II, stretch wipe clean cover with an anti-slip bottom.

Specifications
  • Size: 16"
  • Angle: 30 Deg
  • Weight: 2.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.