Shop EATON

Variable Frequency Drive, White

  • Mfr # DM1-123D0EB-S20S
  • Zoro # G009944319

product price: 
$
647.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
240V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Accepts Input Control Signal
Open Loop Vector Control
Output Phase AC
Three
Digital Readout
Output Frequency
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DM1-123D0EB-S20S
Zoro #
G009944319
UPC #
786689350208
Country of Origin
Dominican Republic

Dimensions

Overall Width
9 1/4 in
Overall Height
12 in
Overall Depth
11 in

Details

Item
Variable Frequency Drive
Input Voltage
240V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Accepts Input Control Signal
Open Loop Vector Control
Output Phase AC
Three
Digital Readout
Output Frequency
Display Type
LCD
Input Phase AC
Single
Output Frequency Range
0 to 400 Hz
Input Frequency
60/50 Hz
Dynamic Braking
Yes
Adjustable Deceleration Time
0.1 to 3,000 sec
Adjustable Acceleration Time
0.1 to 3,000 sec
Standards
UL Listed
With Line Contactor / No Line Contactor
No Line Contactor
Displays
Multi Segment LCD
Enclosure
Open
Output Voltage
200-240V AC
With Bypass / No Bypass
With Bypass
Start/Stop Control
Programmable
Starting Torque
200 %
Number of Inputs
(1) Analog, (4) Digital
Ethernet Port Included
Yes
Input Type
Analog, Digital
Protection
DC Bus Overvoltage Control, Earth Fault Protection, Input Phase Supervision, Motor Overload Protection, Motor Phase Supervision, Motor Stall Protection, Motor Underload Protection, Overcurrent Protection, Overvoltage Protection, Surge Protection, Undervoltage Protection, Unit Overtemperature Protection
Output Type
Relay
Maximum Output Power
1/2 hp, 1 hp
Series
DM1
Enclosure Rating
IP00
Maximum Output Current
3 A, 4.8 A
Brake Chopper Included
Yes
Number of Outputs
(2) Relay
Torque Application
Constant Torque, Variable Torque
Input Voltage Range
200 to 240V AC
Output Voltage Range
200V AC to 240V AC
Style
Compact
Color
White
Includes Ethernet Port
Yes
Output Frequency - Maximum
0 Hz
Output Phase
Three
Bypass Design
With Bypass
IP Rating
IP00
Product Type
Variable Frequency Drive
Output Frequency - Minimum
400 Hz
Number of Outputs - Relay
2
Input Phase
Single
Number of Inputs - Digital
4
Output Horsepower
1/2 hp, 1 hp
Includes Brake Chopper
Yes
Output Current - Maximum
3 A, 4.8 A
Accepts External Control Inputs
Yes
Line Contactor Design
No Line Contactor
Number of Inputs - Analog
1
Wire Color
White
Container Type
Compact
Sensor Body Style
Compact

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 1/2 hp, 1 hp, Maximum Output Current 3 A, 4.8 A, Output Voltage 200-240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating IP00

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.