Variable Frequency Drive, White

  • Mfr # DM1-327D8EB-S20S
  • Zoro # G509944307
product price: 
$
910.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
240V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Input Frequency
60/50 Hz
Adjustable Deceleration Time
0.1 to 3,000 sec
Accepts Input Control Signal
Open Loop Vector Control
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DM1-327D8EB-S20S
Zoro #
G509944307
UPC #
786689348663
Country of Origin
Dominican Republic
Item
Variable Frequency Drive
Input Voltage
240V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Input Frequency
60/50 Hz
Adjustable Deceleration Time
0.1 to 3,000 sec
Accepts Input Control Signal
Open Loop Vector Control
Input Phase AC
Three
Enclosure
Open
Dynamic Braking
Yes
Displays
Multi Segment LCD
Standards
UL Listed
With Line Contactor / No Line Contactor
No Line Contactor
Adjustable Acceleration Time
0.1 to 3,000 sec
Start/Stop Control
Programmable
Display Type
LCD
Starting Torque
200 %
Digital Readout
Output Frequency
Output Phase AC
Three
Output Voltage
200-240V AC
With Bypass / No Bypass
With Bypass
Output Frequency Range
0 to 400 Hz
Number of Outputs
(2) Relay
Input Voltage Range
200 to 240V AC
Maximum Output Current
7.8 A, 11 A
Output Type
Relay
Protection
DC Bus Overvoltage Control, Earth Fault Protection, Input Phase Supervision, Motor Overload Protection, Motor Phase Supervision, Motor Stall Protection, Motor Underload Protection, Overcurrent Protection, Overvoltage Protection, Surge Protection, Undervoltage Protection, Unit Overtemperature Protection
Brake Chopper Included
Yes
Input Type
Analog, Digital
Enclosure Rating
IP00
Number of Inputs
(1) Analog, (4) Digital
Maximum Output Power
2 hp, 3 hp
Torque Application
Constant Torque, Variable Torque
Ethernet Port Included
Yes
Series
DM1
Color
White
Style
Compact
Output Voltage Range
200V AC to 240V AC
Output Horsepower
2 hp, 3 hp
Accepts External Control Inputs
Yes
Bypass Design
With Bypass
Number of Inputs - Analog
1
Output Frequency - Maximum
0 Hz
Product Type
Variable Frequency Drive
Includes Brake Chopper
Yes
Output Current - Maximum
7.8 A, 11 A
Line Contactor Design
No Line Contactor
Number of Outputs - Relay
2
Output Phase
Three
Number of Inputs - Digital
4
Input Phase
Three
IP Rating
IP00
Output Frequency - Minimum
400 Hz
Includes Ethernet Port
Yes
Wire Color
White
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
7 in
Overall Height
6 in
Overall Width
2 7/8 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 2 hp, 3 hp, Maximum Output Current 7.8 A, 11 A, Output Voltage 200-240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating IP00

Ratings & reviews