Shop EATON

Variable Frequency Drive, White

  • Mfr # DM1-323D0EB-S20S
  • Zoro # G009944326

product price: 
$
563.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
240V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
With Line Contactor / No Line Contactor
No Line Contactor
Digital Readout
Output Frequency
Enclosure
Open
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DM1-323D0EB-S20S
Zoro #
G009944326
UPC #
786689350819
Country of Origin
Dominican Republic

Dimensions

Overall Width
2 7/8 in
Overall Height
6 in
Overall Depth
7 in

Details

Item
Variable Frequency Drive
Input Voltage
240V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
With Line Contactor / No Line Contactor
No Line Contactor
Digital Readout
Output Frequency
Enclosure
Open
Output Frequency Range
0 to 400 Hz
Displays
Multi Segment LCD
Start/Stop Control
Programmable
Dynamic Braking
Yes
Adjustable Acceleration Time
0.1 to 3,000 sec
Input Phase AC
Three
Starting Torque
200 %
With Bypass / No Bypass
With Bypass
Accepts Input Control Signal
Open Loop Vector Control
Output Voltage
200-240V AC
Display Type
LCD
Input Frequency
60/50 Hz
Adjustable Deceleration Time
0.1 to 3,000 sec
Output Phase AC
Three
Standards
UL Listed
Output Type
Relay
Maximum Output Current
3 A, 4.8 A
Protection
DC Bus Overvoltage Control, Earth Fault Protection, Input Phase Supervision, Motor Overload Protection, Motor Phase Supervision, Motor Stall Protection, Motor Underload Protection, Overcurrent Protection, Overvoltage Protection, Surge Protection, Undervoltage Protection, Unit Overtemperature Protection
Input Voltage Range
200 to 240V AC
Brake Chopper Included
Yes
Series
DM1
Enclosure Rating
IP00
Ethernet Port Included
Yes
Number of Outputs
(2) Relay
Maximum Output Power
1/2 hp, 1 hp
Torque Application
Constant Torque, Variable Torque
Number of Inputs
(1) Analog, (4) Digital
Input Type
Analog, Digital
Style
Compact
Output Voltage Range
200V AC to 240V AC
Color
White
Number of Inputs - Digital
4
Output Horsepower
1/2 hp, 1 hp
Output Current - Maximum
3 A, 4.8 A
Input Phase
Three
Bypass Design
With Bypass
Output Frequency - Maximum
0 Hz
Accepts External Control Inputs
Yes
Output Frequency - Minimum
400 Hz
Includes Brake Chopper
Yes
Output Phase
Three
Line Contactor Design
No Line Contactor
Product Type
Variable Frequency Drive
Includes Ethernet Port
Yes
IP Rating
IP00
Number of Inputs - Analog
1
Number of Outputs - Relay
2
Wire Color
White

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 1/2 hp, 1 hp, Maximum Output Current 3 A, 4.8 A, Output Voltage 200-240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating IP00

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.