Shop EATON

Variable Frequency Drive, White

  • Mfr # DM1-32025EB-S20S
  • Zoro # G709944299

product price: 
$
1,923.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
240V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Display Type
LCD
Accepts Input Control Signal
Open Loop Vector Control
Digital Readout
Output Frequency
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DM1-32025EB-S20S
Zoro #
G709944299
UPC #
786689351380
Country of Origin
Dominican Republic
Item
Variable Frequency Drive
Input Voltage
240V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Display Type
LCD
Accepts Input Control Signal
Open Loop Vector Control
Digital Readout
Output Frequency
Output Frequency Range
0 to 400 Hz
Standards
UL Listed
Output Phase AC
Three
With Line Contactor / No Line Contactor
No Line Contactor
Displays
Multi Segment LCD
Dynamic Braking
Yes
Start/Stop Control
Programmable
Input Phase AC
Three
Adjustable Acceleration Time
0.1 to 3,000 sec
Enclosure
Open
With Bypass / No Bypass
With Bypass
Adjustable Deceleration Time
0.1 to 3,000 sec
Input Frequency
60/50 Hz
Output Voltage
200-240V AC
Starting Torque
200 %
Output Type
Relay
Brake Chopper Included
Yes
Torque Application
Constant Torque, Variable Torque
Number of Outputs
(2) Relay
Input Voltage Range
200 to 240V AC
Number of Inputs
(1) Analog, (4) Digital
Protection
DC Bus Overvoltage Control, Earth Fault Protection, Input Phase Supervision, Motor Overload Protection, Motor Phase Supervision, Motor Stall Protection, Motor Underload Protection, Overcurrent Protection, Overvoltage Protection, Surge Protection, Undervoltage Protection, Unit Overtemperature Protection
Ethernet Port Included
Yes
Maximum Output Current
25 A, 32 A
Input Type
Analog, Digital
Enclosure Rating
IP00
Series
DM1
Maximum Output Power
7 1/2 hp, 10 hp
Output Voltage Range
200V AC to 240V AC
Style
Compact
Color
White
Number of Outputs - Relay
2
Accepts External Control Inputs
Yes
Input Phase
Three
Bypass Design
With Bypass
Product Type
Variable Frequency Drive
IP Rating
IP00
Includes Ethernet Port
Yes
Output Frequency - Maximum
0 Hz
Includes Brake Chopper
Yes
Output Current - Maximum
25 A, 32 A
Output Horsepower
7 1/2 hp, 10 hp
Number of Inputs - Digital
4
Output Phase
Three
Line Contactor Design
No Line Contactor
Number of Inputs - Analog
1
Output Frequency - Minimum
400 Hz
Wire Color
White
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
5 1/8 in
Overall Height
10 1/4 in
Overall Depth
7 in

Description

Variable Frequency Drive, Input Voltage 240V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 7 1/2 hp, 10 hp, Maximum Output Current 25 A, 32 A, Output Voltage 200-240V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating IP00

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.