Shop KENSINGTON
See all product information
Create Account
Classic USB-C Headphone
- Mfr # K97456WW
- Zoro # G010030919
product price:Â
$
25.65
/ea
Sold in multiples of 40 for $1,026.00
Key Features
Cable Length
6 ft
Features
Comfortable, Deep Bass, Padded Headband, Plug and Play
Corded/Wireless
Corded
Ear Cushion Material
Foam, Leatherette
Driver Size
1.57"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K97456WW
- Zoro #
- G010030919
- UPC #
- 085896974567
- Country of Origin
- China
Dimensions
- Cable Length
- 6 ft
- Driver Size
- 1.57"
Details
- Item
- Classic USB-C Headphone
- Features
- Comfortable, Deep Bass, Padded Headband, Plug and Play
- Corded/Wireless
- Corded
- Ear Cushion Material
- Foam, Leatherette
- Earpiece Design
- On-ear, Over-the-head
- Host Interface
- USB Type C
- Sound Pressure Level
- 94 dB
- Application
- Office
- Earpiece Type
- Binaural
- Sound Mode
- Stereo
- Noise Cancelling
- No
- Audio Technology
- USB-C
- For Use With
- Compatible with all USB-C devices running Windows, macOS, iOS, Android, and Chrome OS.
- Operating System Platform
- Windows, macOS, iOS, ChromeOS, Android
- Connectivity Technology
- Wired
- Adjustable Headband
- Yes
Description
Classic USB-C Headphone