Shop HARMAN PROFESSIONAL SOLUTIONS
See all product information
Create Account
Crown DriveCore Install 4, 300 Amplifier - 1200 W RMS - 4 Channel - Black - 20 Hz to 20 kHz - 650 W
- Mfr # DCI4X300UUSFX
- Zoro # G508665715
product price:Â
$
2,810.00
/ea
Free Shipping & Returns
Key Features
Output Wattage
1200 W
Number of Channels
4
Frequency Response - Speakers
20 Hz to 20 kHz
Impedance
8 Ohm
Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCI4X300UUSFX
- Zoro #
- G508665715
- UPC #
- 691991008719
- Country of Origin
- United States
- Output Wattage
- 1200 W
- Number of Channels
- 4
- Frequency Response - Speakers
- 20 Hz to 20 kHz
- Impedance
- 8 Ohm
- Voltage
- 120V AC
- Watts
- 650 W
- Item
- Amplifier
- Color
- Black
- Input Voltage
- 120 V AC, 230 V AC
- Series
- DCi
- Watt (RMS)
- 1200 W
- Operating Power Consumption
- 650 W
- Audio Channels
- 4
Dimensions
- Height
- 3.5"
- Depth
- 14.3"
- Width
- 19"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.