Switches & Switch Boxes
- Mfr # MC-4PAK
- Zoro # G010059040
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Amps
50 mA
Includes
Switches & Switch Boxes
Voltage
30V DC
Material
Aluminum
Standards
UL Listed; UL10C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC-4PAK
- Zoro #
- G010059040
- UPC #
- 197163192717
- Country of Origin
- United States
Dimensions
- Diameter
- 0.8 in
Details
- Item
- Magnetic Contact
- Amps
- 50 mA
- Includes
- Switches & Switch Boxes
- Voltage
- 30V DC
- Material
- Aluminum
- Standards
- UL Listed; UL10C
- Application
- Switches & Switch Boxes
- Color
- Off White
- Contact Configuration
- SPDT
- Standard Gap
- 1/2 in
- Series
- MC-4
- Mounting Type
- Recessed Mount
Description
Recessed Magnetic Door Position Switch 3/4in, SPDT, 30VDC, 50mA, UL10C Fire Rated, 10 Pack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.