Freestanding Kayak Storage Rack, Indoor & Outdoor Kayak Stand for 2 Kayaks

  • Mfr # RGFSKR

  • Zoro # G010112936


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Length
94 in
Features
Foam padded arms
Depth
52 in
Material
Steel
For Use With
2 Kayaks
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RGFSKR
Zoro #
G010112936
UPC #
843812136624
Country of Origin
China

Dimensions

Length
94 in
Depth
52 in
Width
26 in

Details

Features
Foam padded arms
Material
Steel
For Use With
2 Kayaks
Capacity
175 lbs
Color
Black
Mounting Type
Freestanding
Model
Standard

Description

Keep your kayak afloat Make a splash in your leisure time schedule with this RaxGo Deluxe Freestanding Two-kayak storage racks for outside. Not just for kayak aficionados, this durable and versatile kayak rack for garage looks and works great wherever you display it. The freestanding design on this kayak holder makes it easy and reliable to hold your equipment in a garage, storage room, boathouse, or deck. Each kayak rack features solid steel construction to give you all the support your great needs. The dual tripod base ensures the kayak mount stays planted firmly on the ground, and on any terrain. Powder-coated for extra durability, the tubular components are lightweight, and the scratch-resistant arms are cushioned to protect your paddleboat from residual to the paint or surface. Plus, the arms have straps on the back that hold your oars in place. Consult the easy-to-understand User Guide to assemble your new Deluxe Freestanding Two-Kayak Storage Rack, using the included hardware. Adjust the arms to the height you need, place it in the ideal spot for loading or unloading, and youll be good to go when ready for that next kayak adventure!


  • •Solid solution for kayak storage - Heavy duty freestanding kayak rack provides reliable storage
  • •Holds up to 2 individual kayaks, small canoes, paddleboards or similar
  • •Sturdy freestanding design - no more wall mounting or hanging from ceiling
  • •Dual tripod base - easily displays and supports gear up to 175-lbs
  • •Rugged tubular metal construction - Powder-coated stainless steel storage system
  • •Adjustable feet - Prevent unwanted movement, tipping and falling
  • •Scratch-resistant cushioned arms - Foam-covered rack sleeves gently cradle your equipment
  • •Although made for large kayaks, can also be used for paddleboards, surfboards, wakeboards or canoes
  • •Versatile - Perfect for indoor storage in garage, storeroom, boathouse, dock house or deck
  • •Dimensions: 52" H x 94" W x 26" D
  • A Solid Solution For Kayak Storage - Heavy duty freestanding kayak rack provides reliable storage
  • Best Storage Rack - Holds up to 2 individual kayaks, small canoes, paddleboards or similar
  • Sturdy Freestanding Design - No more wall mounting or hanging from ceiling
  • Dual Tripod Base - Easily displays & supports gear up to 175-lbs
  • Rugged Tubular Metal Construction- Powder-coated stainless steel storage system

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.