Square Milling Insert
- Mfr # 6826407
- Zoro # G010354695
product price:Â
$
22.89
/ea
Sold in multiples of 5 for
$114.45
Key Features
Lead Angle
45 Degrees
Chip-Breaker
Yes
ISO Number
SNKT1205AZR31
Rake
Positive
Insert Style
SNKT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6826407
- Zoro #
- G010354695
- UPC #
- 4064182599925
- Country of Origin
- India
- Lead Angle
- 45 Degrees
- Chip-Breaker
- Yes
- ISO Number
- SNKT1205AZR31
- Rake
- Positive
- Insert Style
- SNKT
- Item
- Square Milling Insert
- For Use With
- M660 Series Face Mills
- Inscribed Circle
- 0.500 in
- Number of Cutting Edges
- 4
- Primary Material Application ISO Code
- M, P
- Secondary Material Application
- Cast Iron, High-Temperature Alloy
- Cutting Application
- Milling
- Shape
- Square
- Measurement System
- Decimal Inch
- Finish - Machining
- TiN+TiCN+Al2O3
- Material - Machining
- Carbide
- ANSI Code
- SNKT435AZR31
- Secondary Material Application ISO Code
- K, S
- Manufacturer Grade
- WP35CM
- Features
- Reliability and High MRR Capability
- Coating Process
- CVD
- Wiper Insert
- Yes
- Primary Material Application
- Stainless Steel, Steel
- Compatible Product Type
- M660 Series Face Mills
Dimensions
- Insert Size
- 435
- Thickness
- 0.219 in
- Cutting Edge Length
- 0.5000 in
- Depth of Cut
- 0.0606 in
- Fits Chest Size
- Reliability and High MRR Capability
Description
Square Milling Insert, Inscribed Circle 0.500 in, Rake Positive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.