Square Milling Insert, 15.88mm, Carbide

  • Mfr # 5895540
  • Zoro # G3796875
product price: 
$
24.99
/ea
Sold in multiples of 5 for $124.95

Key Features

Series
M660
Chip-Breaker
Yes
Cutting Direction
Right Hand
Insert Style
SNKT
Insert Size
535
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5895540
Zoro #
G3796875
UPC #
4050841885652
Country of Origin
United States
Series
M660
Chip-Breaker
Yes
Cutting Direction
Right Hand
Insert Style
SNKT
Inscribed Circle
5/8 in
Mounting Style
Taper Screw
For Use With
M660 Series Face Mills
Insert Shape
Square
Lead Angle
45 Degrees
ISO Number
SNKT1505AZR31
Item
Square Milling Insert
Grade
WP40PM
Measurement System
Fractional Inch
Material - Machining
Carbide
ANSI Code
SNKT535AZR31
Chip-Breaker Code
31
Shape
Square
Wiper Insert
Yes
Included Angle
90 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Nickel, Titanium
Primary Material Application ISO Code
M, P
Finish - Machining
AlCrTiN
Primary Material Application
Stainless Steel, Steel
Secondary Material Application ISO Code
S
Insert Holding Type
Taper Screw
Cutting Application
Milling
Manufacturer Grade
WP40PM
Coating Process
PVD
Chip-Breaker Style
On One Side
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Compatible Product Type
M660 Series Face Mills

Dimensions

Insert Size
535
Insert Thickness
0.2188"
Mounting Hole Dia.
0.2165 in
Cutting Edge Length
15.88mm
Thickness
0.2188 in
Through Hole Inside Dia.
0.2165 in

Description

Square Milling Insert, Inscribed Circle 5/8 in, SNKT535AZR31, 31, On One Side, 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews