Shop SMARTWASHER
See all product information
Create Account
Sink Fitting Kit
- Mfr # 14876
- Zoro # G0113051
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
SW-23
Fits Brand
Smartwasher
Voltage
23V AC
For Solution Base Type
Water-Based
Product Type
Sink Fitting Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14876
- Zoro #
- G0113051
- UPC #
- 649123001725
- Country of Origin
- United States
- Item
- Sink Fitting Kit
- For Use With Mfr. Model Number
- SW-23
- Fits Brand
- Smartwasher
- Voltage
- 23V AC
- For Solution Base Type
- Water-Based
- Product Type
- Sink Fitting Kit
- Compatible Parts Washer Manufacturer Model Number
- 1004858 (14161), Parts Washer
- Compatible with Brand
- SmartWasher
- For Washer Type
- Parts Washer
Description
Sink Fitting Kit, Product Type Sink Fitting Kit, Compatible with Brand SmartWasher, Compatible Parts Washer Manufacturer Model Number 1004858 (14161), Compatible Parts Washer Grainger Part Number 19MY28, For Washer Type Parts Washer, For Solution Base Type Water-Based, Voltage 23V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.