Shop RANGER
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Parts Washer
- Mfr # RS-750DS-601
- Zoro # G723782259
product price:Â
$
23,881.99
/ea
Key Features
Features
Automatic Low Water Shutoff, Dual Water Heaters for Quick Startup, Full Opening Octagonal Door, Gasket-Free Door, High-Power Spray Jets Clean Parts Fast, Large Drain Pipe, Powder Coat Finish, Removable Parts Tree, Removable Tank Screen, Safe Aqueous Operation: No Harsh Chemicals
Tank Material
Stainless Steel
Power Source
Corded
Wattage
6 kW
Includes
Bucket and Soap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS-750DS-601
- Zoro #
- G723782259
- UPC #
- 849672020318
- Country of Origin
- China
Dimensions
- Overall Height
- 78 in
- Tank Overall Width
- 32 in
- Tank Overall Height
- 54 in
- Fits Chest Size
- Automatic Low Water Shutoff, Dual Water Heaters for Quick Startup, Full Opening Octagonal Door, Gasket-Free Door, High-Power Spray Jets Clean Parts Fast, Large Drain Pipe, Powder Coat Finish, Removable Parts Tree, Removable Tank Screen, Safe Aqueous Operation: No Harsh Chemicals
Details
- Item
- Parts Washer
- Features
- Automatic Low Water Shutoff, Dual Water Heaters for Quick Startup, Full Opening Octagonal Door, Gasket-Free Door, High-Power Spray Jets Clean Parts Fast, Large Drain Pipe, Powder Coat Finish, Removable Parts Tree, Removable Tank Screen, Safe Aqueous Operation: No Harsh Chemicals
- Tank Material
- Stainless Steel
- Power Source
- Corded
- Wattage
- 6 kW
- Includes
- Bucket and Soap
- Mobility
- Casters
- Phase
- Three-Phase
- Cleaning Solution Included
- 20 lb Soap Bucket
- Load Capacity
- 0.5 ton
- Cleaning Method
- Spray
- For Solution Base Type
- Water-Based
- Voltage
- 208 to 230V AC; 380 to 415V AC
- Tank Capacity
- 53 gal
- Maximum Operating Temperature
- 180 Degrees F
- Minimum Operating Temperature
- 160 Degrees F
- Power Source - old
- Corded
Description
Parts Washer, For Solution Base Type Water-Based, Cleaning Method Spray, Tank Material Stainless Steel, Tank Capacity 53 gal, Load Capacity 0.5 ton, Tank Overall Width 32 in, Tank Overall Height 54 in, Minimum Operating Temperature 160 Degrees F, Maximum Operating Temperature 180 Degrees F, Voltage 208 to 230V AC; 380 to 415V AC, Includes Bucket and Soap, Cleaning Solution Included 20 lb Soap Bucket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.