Shop ECHO
See all product information
Create Account
Battery Multi-Tool
- Mfr # DPAS-2600BT
- Zoro # G011384622
product price:Â
$
573.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Speed Settings
Variable
Equivalent Gas Engine Displacement
25.4 cc
Product Type
Cordless Power Head
Number of Speeds
3
Power Source
Cordless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DPAS-2600BT
- Zoro #
- G011384622
- UPC #
- 00743184026069
- Country of Origin
- United States
Details
- Item
- Battery-Powered Power Head
- Speed Settings
- Variable
- Equivalent Gas Engine Displacement
- 25.4 cc
- Product Type
- Cordless Power Head
- Number of Speeds
- 3
- Power Source
- Cordless
- Tool Weight
- 5.73 lb
- Bare Tool/Battery Included
- Bare Tool
- Powerhead Attachment Series
- PAS
- Number of Batteries to Operate
- 1
- Battery Platform
- eFORCE(R)
- Voltage
- 56 V
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Battery-Powered Power Head, Power Source Cordless, Number of Speeds 3, Battery Platform eFORCE(R), Bare Tool/Battery Included Bare Tool, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Equivalent Gas Engine Displacement 25.4 cc, Number of Batteries to Operate 1, Voltage 56 V, Powerhead Attachment Series PAS, Tool Weight 5.73 lb, Speed Settings Variable, Product Type Cordless Power Head
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.