Shop NICHOLSON
See all product information
Create Account
12" Half Round Double Cut Bastard File - Boxed
- Mfr # 05094N
- Zoro # G0580907
product price:Â
$
27.99
/ea
Key Features
Profile Shape
Half Round
Length
15 in
Thickness
5/16 in
File Style
American Pattern File
Material Applications
Iron, Mild Steel, Plastics, Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05094N
- Zoro #
- G0580907
- UPC #
- 037103218650
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Half Round
- File Style
- American Pattern File
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Face Cut Style
- Double-Cut, Single-Cut
- Rigidity
- Rigid
- Edge Cut Style
- Single
- File Body Finish
- Natural
- Number of Cut Edges
- 2
- Taper
- Regular Taper
- Includes Handle
- No
- File Type
- Handy File
- File Coarseness
- Bastard Cut
- Material
- Steel
Dimensions
- Length
- 15 in
- Thickness
- 5/16 in
- File Length without Tang
- 12 in
- File Width
- 1 1/8 in
- Width
- 1.12 in
Description
The Crescent Nicholson 05094N 12" Half Round Double Cut Bastard File is a great addition to your toolbox. It features a double cut and can be used on soft metals, brass, aluminum and other non-ferrous materials. The Crescent Nicholson file will help you get the job done with its durable design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.