Shop GLOBE SCIENTIFIC
See all product information
Create Account
Microscope
- Mfr # ENZ-1703-P
- Zoro # G011386770
product price:Â
$
1,923.99
/ea
Free Shipping & Returns
Key Features
Light Source
LED
Base Width
10 1/8 in
Optical Field of View
35.4 mm
Overall Depth
12 1/4 in
Eyepiece Type
Binocular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ENZ-1703-P
- Zoro #
- G011386770
- UPC #
- 00840095683821
- Country of Origin
- China
- Item
- Microscope
- Light Source
- LED
- Optical Field of View
- 35.4 mm
- Eyepiece Type
- Binocular
- Optical Magnification
- 6.5X to 55X
- Maximum Magnification Capability
- 55X
- Working Distance
- 110 mm
- Product Type
- Microscope
- Microscope Type
- Stereo
Dimensions
- Base Width
- 10 1/8 in
- Overall Depth
- 12 1/4 in
- Overall Height
- 11 3/4 in
Description
Microscope
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.