Microscope
- Mfr # EBS-1152-EPLI
- Zoro # G710388945
product price:Â
$
1,185.99
/ea
Free Shipping & Returns
Key Features
Maximum Coarse Focus Adjustment
19 mm
Stage Width
131 mm
Overall Height
16 1/8 in
Optical Field of View
20 mm
Microscope Type
Compound
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EBS-1152-EPLI
- Zoro #
- G710388945
- UPC #
- 00840095683326
- Country of Origin
- China
- Item
- Microscope
- Maximum Coarse Focus Adjustment
- 19 mm
- Optical Field of View
- 20 mm
- Microscope Type
- Compound
- Power Source
- Battery, Corded
- Maximum Viewing Angle
- 30 Degrees
- Minimum Interpupillary Distance Adjustment
- 48 mm
- Head Rotation Angle
- 360 Degrees
- Eyepiece Type
- Binocular
- Adjustable Viewing Angle
- No
- Maximum Interpupillary Distance Adjustment
- 76 mm
- Fine Adjustment Graduations
- 0.011 mm
- Adjustable Stage
- Yes
- Optical Magnification
- 40X to 1000X
- Objectives Included
- 10x/0.25, E-Plan IOS 4x/0.10, S100x/1.25, S40x/0.65
- Product Type
- Microscope
- Light Source
- LED
- Standards
- CE
- Maximum Magnification Capability
- 1000X
- Includes
- 5 mL Immersion Oil, Alignment Telescope, Dust Cover, Phase Contrast with Green Filter, Power Cord, Spare Fuse, White Filter
- Features
Dimensions
- Stage Width
- 131 mm
- Overall Height
- 16 1/8 in
- Stage Depth
- 197 mm
- Base Width
- 7 5/8 in
- Eyepiece Size
- HWF10x/20mm
- Manufacturers Warranty Length
- 10 yr
- Eyepiece Diameter
- 20 mm
- Overall Depth
- 9 1/4 in
- Fits Chest Size
Description
Microscope
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.