Shop SCHMALZ

Multistage Compact Ejector

  • Mfr # 10.02.02.05827
  • Zoro # G011471278

product price: 
$
1,533.99
/ea
Free Shipping & Returns

Key Features

Pressure Port Size
1/4 in
Vacuum Port Size
1/2 in
Maximum Vacuum Pressure
6 bar
Electrical Connection Type
5-Pole M12 Male
Overall Height
109 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10.02.02.05827
Zoro #
G011471278
UPC #
-
Country of Origin
Germany

Dimensions

Pressure Port Size
1/4 in
Vacuum Port Size
1/2 in
Overall Height
109 mm
Overall Depth
37.5 mm
Overall Length
230 mm
Nozzle Diameter
2 mm
Wire Rope Length
230 mm
Length
230 mm

Details

Maximum Vacuum Pressure
6 bar
Electrical Connection Type
5-Pole M12 Male
Series
SCPSi-L
Maximum Operating Temperature
50 Degrees C
Valve Type
1 NC
Actuation Mechanism
Electrical
Item
Multistage Compact Ejector
Maximum Flow Rate
323 lpm
Switch Type
PNP/NPN/IO-Link
Vacuum Port Gender
Female
Minimum Operating Temperature
0 Degrees C
Maximum Supply Pressure
6 bar
Control Valve
Normally Closed
Minimum Vacuum Pressure
4 bar
Vacuum Port Type
G
Air Consumption
172 lpm
Weight
460 g
Minimum Supply Pressure
4 bar
Valve Supply Voltage
24 V DC
Pressure Port Gender
Female
Pressure Port Type
G

Description

Item Multistage Compact Ejector, Actuation Mechanism Electrical, Air Consumption 172 lpm, Control Valve Normally Closed, Electrical Connection Type 5-Pole M12 Male, Maximum Flow Rate 323 lpm, Maximum Operating Temperature 50 Degrees C, Maximum Supply Pressure 6 bar, Maximum Vacuum Pressure 6 bar, Minimum Operating Temperature 0 Degrees C, Minimum Supply Pressure 4 bar, Minimum Vacuum Pressure 4 bar, Nozzle Diameter 2 mm, Overall Depth 37.5 mm, Overall Height 109 mm, Overall Length 230 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.