Shop J.W. WINCO
See all product information
Create Account
325SS, Star Hand Knobs
- Mfr # 6336.5-A4P-63-M12-30
- Zoro # G011892936
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M12
Overall Height
70 mm
Standards
AISI, RoHS
Measurement System
Metric
Base Height
19 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6336.5-A4P-63-M12-30
- Zoro #
- G011892936
- UPC #
- 664423609167
- Country of Origin
- Germany
Dimensions
- Thread Size
- M12
- Overall Height
- 70 mm
- Base Height
- 19 mm
- Handle Diameter
- 63 mm
- Thread Length
- 30 mm
- Base Diameter
- 20 mm
- Fits Chest Size
- Highly Corrosive Environments, Star Knobs GN 6336.5 Satisfy the Dimensions of the DIN 6336 Type L but Differ in Terms of their Non-Scooping Geometry, Which Makes Cleaning Easier and Helps Prevent Possible Build-Up of Dirt, They are Suitable for Areas with Special Hygienic Requirements
Details
- Item
- 316 Stainless Steel Hand Knobs; 316 Stainless Steel Star Knobs
- Standards
- AISI, RoHS
- Measurement System
- Metric
- Features
- Highly Corrosive Environments, Star Knobs GN 6336.5 Satisfy the Dimensions of the DIN 6336 Type L but Differ in Terms of their Non-Scooping Geometry, Which Makes Cleaning Easier and Helps Prevent Possible Build-Up of Dirt, They are Suitable for Areas with Special Hygienic Requirements
- Handle Type
- Star
- Thread Material
- Stainless Steel
- Handle Material
- Stainless Steel
Description
Stainless Steel Hand Knobs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.