Shop NADEX COINS
See all product information
Create Account
CR600 Thermal-Print Electronic Cash Register
- Mfr # NXTE-1389
- Zoro # G012317537
product price:Â
$
777.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
12.4 in
Depth
18.7"
Includes
Cash Register, Cash Drawer, Serial Cable, Power Cable
Length
18.11"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NXTE-1389
- Zoro #
- G012317537
- UPC #
- 840140302196
- Country of Origin
- China
- Item
- Cash Registers
- Color
- Black
- Includes
- Cash Register, Cash Drawer, Serial Cable, Power Cable
Dimensions
- Width
- 12.4 in
- Depth
- 18.7"
- Length
- 18.11"
Description
The commercial-grade Nadex CR600 is the ideal cash register system that has everything needed to run your restaurant or retail store. It features easy-loading, quiet and quick thermal printing on 57 mm or 75 mm thermal paper. It also has 2 serial ports to customize the programming of the cash register for all PLUS, Departments, and Cashiers as well as connect to a kitchen printer, scale, or barcode scanner. Its large 7.5-in. LCD operator display, spaced-out keys, and multiple reporting functions and connection capabilities make this the ideal cash register for your retail or restaurant needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.