6-Denomination Self Counting Loose Coin Tray, 6 Coin Compartment(s), Tan, Plastic
- Mfr # 500023
- Zoro # G723364622
product price:Â
$
39.99
/ea
Key Features
Color
Tan
Width
9 in
Material
Plastic
Height
1.6 in
Number of Compartments
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 500023
- Zoro #
- G723364622
- UPC #
- 813732010380
- Country of Origin
- China
Dimensions
- Width
- 9 in
- Height
- 1.6 in
- Depth
- 7.6 in
Details
- Color
- Tan
- Item
- Coin Tray
- Material
- Plastic
- Number of Compartments
- 6
Description
Graduated amounts next to coin slots, Use in any standard cash drawer; plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.