Transporter Backpack
- Mfr # 99497
- Zoro # G012322197
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Nylon
Width
9.9 in.
Length
12 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99497
- Zoro #
- G012322197
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Width
- 9.9 in.
- Length
- 12 in.
Details
- Color
- Black
- Material
- Nylon
Description
Arbpro bags are strong, durable, and stiff enough to stand up on their own. The Black 50L is unique with additional zippered storage at the top for safety glasses, gloves or other smaller equipment that you need for easy and quick access. Large exterior compartment with multiple additional exterior storage compartments. Daisy Chains, D-Rings and sleeve pockets for all of your climbing gear. It has multiple carry handles, padded backpack straps and a padded back panel to assist with comfort on those long walks back to your job site.
Restrictions
This item has been restricted from sale in the following states:
AK, AS, GU, HI, MP, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.