Evening Picnic Basket with Service for Two, Black
- Mfr # 130-20-179-000-0
- Zoro # G116455883
Key Features
Specifications
Details
- MFR #
- 130-20-179-000-0
- Zoro #
- G116455883
- UPC #
- 99967557634
- Country of Origin
- China
- Item
- Evening Picnic Basket with Service for Two, (Black)
- Color
- Black
- Type
- Picnic Basket
Dimensions
- Length
- 18.5 in
- Width
- 11.8 in
- Height
- 18.3 in
Description
Are you tired of ordinary picnics? Craving a touch of romance in your life? Look no further than the Evening Basket. This handwoven masterpiece is a testament to style and functionality. Crafted from sustainable willow and accented with vegan leather, it's as eco-friendly as it is alluring. Inside, you'll discover a world of indulgence: two pristine porcelain plates to hold your treats, a pair of stemless wine glasses, and a complete set of gold-plated stainless steel cutlery for a touch of decadent luxury. And let's not forget the pice de rsistance: a waiter-style corkscrew that's as elegant as it is efficient. But fear not, picnic lovers, for all these treasures can be neatly tucked away in the lid, leaving plenty of room for your culinary creations.
- Handwoven sustainable willow basket
- Vegan leather details
- Service for two includes:
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.