PRO B650-S WIFI Desktop Motherboard - AMD B650 Chipset - Socket AM5 - ATX

  • Mfr # PRO B650S WIFI

  • Zoro # G012433794


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Size
ATX
Wireless LAN
Yes
Processor Socket
Socket AM5
Number of PCI Express x1 Slots
1
HDMI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PRO B650S WIFI
Zoro #
G012433794
UPC #
824142336267
Country of Origin
China

Dimensions

Size
ATX
Width
12 in
Depth
9.6 in

Details

Item
Desktop Motherboard
Wireless LAN
Yes
Processor Socket
Socket AM5
Number of PCI Express x1 Slots
1
HDMI
Yes
RAID Levels
0, 1
Total Number of Onboard USB Ports
7
Number of SATA Interfaces
4
Memory Technology
DDR5 SDRAM
2.5Gigabit Ethernet
Yes
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Number of USB 3.2 Gen 2 Type-A Ports
3
Number of Onboard USB 2.0 Ports
4
Number of M.2 Interfaces
2
Memory Speed Supported
6200 MHz, 6800 MHz, 6000 MHz, 5200 MHz, 6600 MHz, 5000 MHz, 5800 MHz, 5400 MHz, 7200 MHz, 4800 MHz, 5600 MHz, 7000 MHz, 6400 MHz
Number of Network (RJ-45) Ports
1
HDMI Version
2.1
Maximum Memory Supported
192 GB
Total Number of USB Ports
8
Total Number of PCI Express Slots
3
Onboard Video
CPU Dependent Video
RAID Supported
Yes
Bluetooth Standard
Bluetooth 5.3
Number of Memory Slots
4
Controller Type
Serial ATA/600
Total Processor Supported
1
Number of USB 3.2 Gen 1 Type-A Ports
4
PCI Express Standard
PCI Express 4.0, PCI Express 3.0
Bluetooth
Yes
Chipset Model
B650
DisplayPort
Yes
Processor Supported
Ryzen 7
Audio Channels
7.1
Number of PCI Express x16 Slots
2
Series
PRO

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.