Shop DORMAN
See all product information
Create Account
COOLANT CAP
- Mfr # 54201
- Zoro # G012447586
product price:Â
$
12.35
/ea
Sold in multiples of 2 for
$24.70
Key Features
Color
Yellow
Material
Polypropylene
Type
Flip Top
Width
2.25 in
Diameter
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54201
- Zoro #
- G012447586
- UPC #
- -
- Country of Origin
- China
- Item
- Coolant Cap
- Color
- Yellow
- Material
- Polypropylene
- Type
- Flip Top
- Connector Type
- Snap-fit
Dimensions
- Width
- 2.25 in
- Diameter
- 40 mm
- Length (In)
- 4.75 in
Description
Direct replacement - this engine coolant reservoir cap directly replaces a cracked or lost original cap;Application specific - made to match dimensions of reservoir cap on only certain vehicle years, makes and models;Seamless fit - reverse-engineered from the original equipment to fit perfectly;Excellent value - a quick, easy replacement that's less expensive than going back to the dealership
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.