Shop PATLITE

Tower Light Assemblies

  • Mfr # LR6-3M2LJBW-RYG
  • Zoro # G012481320

product price: 
$
298.99
/ea
Free Shipping & Returns

Key Features

Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class A
Voltage
100V AC to 240V AC
Overall Diameter
60 mm
Flashes per Minute
60
Housing Color
Off White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LR6-3M2LJBW-RYG
Zoro #
G012481320
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Diameter
60 mm

Details

Item
Tower Light Assembly
Standards
UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class A
Voltage
100V AC to 240V AC
Flashes per Minute
60
Housing Color
Off White
Sound Style
Buzzer
Includes Sounder Tier
Sounder Tier Included
Connection Type
Wire Leads
Water Resistance
Water Resistant
NEMA Rating
NEMA 13, NEMA 4X
Light Intensity
2,000 mcd
Wattage
1.3 W
IP Rating
IP54
Mounting Mechanism
Bracket
Operating Current
Max. 0.385 A, Typ. 0.16 A
Operating Temperature - Maximum
50 Degrees C
Sound Volume - Maximum
88 dB
Operating Temperature - Minimum
-20 Degrees C
Light Source
LED
Light Tier Color
Amber, Green, Red
Sound Operating Mode
Steady, Intermittent
Light Operating Mode
Flashing, Steady
Control Protocol
Direct Wire
For Location
Indoor
Includes Mounting Hardware
Mounting Hardware Included
Number of Light Tiers
3
Operating Voltage
100 to 240V AC

Description

NEMA Rating NEMA 13, NEMA 4X, 60 Flashes per Minute, Standards UL 508, CSA-C22.2 No. 14EMC Directive (EN 61000-6-4, EN 61000-6-2)RoHS Directive (EN IEC 63000)FCC Part 15 Subpart B Class A, Tower Light Assembly

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.